References
Festo:VABM-L1-10HW-G18-12
Rubix:391A7103
Manufacturer :566615
EAN:4052568214494

Documents
Product details : FESTO 566615 MANIFOLD RAIL
Manifold strip VABM-L1-10HW-G18-12 Grid dimension=10,5 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Connection strip VABM-L1-10HW-G18-12 Pitch=10.5 mm, Max. number of valve positions=16, Operating pressure=-0.9 - 10 bar, Corrosion resistance class KBK=2, Approvals=(* RCM Mark, * c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistic Weight | 417,2 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 110.97 excl. VAT
/ Each
£ 133.16 incl. VAT
- Delivery usually within ( 6 ) days