SMC ZH10BL-01-01 VAC EJECTOR-360MM HG BOX TYPE


Venturi ZH series

References
smc:ZH10BL-01-01
rubix:119A6007
brand logo
brand logo
Technical specifications

Product details : SMC ZH10BL-01-01 VAC EJECTOR-360MM HG BOX TYPE


The lightweight, point-of-use venturis in the ZH and ZU series combine simple design with great performance. Just connect an air supply hose on one side and the vacuum is ready on the other side. The ZU thin venturis are extremely compact. The immediate response of the ZH and ZU series may be faster than that of the central vacuum systems. Thus, these venturis are often smaller and lighter than the bulky vacuum lines used in central vacuum systems. An exhaust muffler reduces noise from the venturi to a minimum. Available in four nozzle diameters and many port sizes
Venturi zh series

Technical specifications


Attributes
Logistics dimensions (L x W x H)18x71x40 mm
Logistic Weight33 g
TypeVenturi ZH
Show UNSPSC/ECL@SS
£ 45.22 excl. VAT
/ Each
£ 54.26 incl. VAT
  • Delivery usually within ( 21 ) days