Vertical Vacuum Inlet
Material | nbr |
---|---|
Diameter | 1.5 mm |
Shape | flat |
Logistics dimensions (L x W x H) | 3x3x3 mm |
---|---|
Logistic Weight | 1 g |
Material | nbr |
Diameter | 1.5 mm |
Shape | flat |
Type | compact pad |
Threading diameter | 3 mm |
Metrical Diameter | 2 mm |
Usually arrives within 14 working days