FESTO 152609 SUCTION CUP COMPLETE VASB-125-3/8-NBR
VASB vacuum cup
See technical informationSee documentsReferences
Festo:VASB-125-3/8-NBR
Rubix:121A1396
Manufacturer :152609
EAN:4052568070212

Documents
Product details : FESTO 152609 SUCTION CUP COMPLETE VASB-125-3/8-NBR
Suction cup complete VASB-125-3/8-NBR With sealing ring OL. Nominal size=7 mm, Suction cup diameter=125 mm, Effective suction diameter=125 mm, Position of Connection=on top, Suction cup shape=Round, bellows 1.5 conv
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 126x124x57 mm |
|---|---|
| Logistic Weight | 288 g |
| Material | nbr |
| Diameter | 125 mm |
| Shape | round |
| Type | vasb |
Show UNSPSC/ECL@SS
£ 66.55 excl. VAT
/ Each
£ 79.86 incl. VAT
- Delivery usually within ( 2 ) days