GISS 847044 MULTIPOCKET BODYWARMER URBAN WORK SIZE S


Vest urban work

References
giss:847044
rubix:216A6628
ean:3660338086717
MULTIPOCKET BODYWARMER URBAN WORK Size S
brand logo
Technical specifications
Colourblack
Sizes
Main materialcotton
See all Specifications

Product details : GISS 847044 MULTIPOCKET BODYWARMER URBAN WORK SIZE S


Warm, multi-pocket vest, 65% polyester – 35% cotton, high collar, front zip opening under press-stud flap. Armholes with interior windcheater elastic, reflective trim across the chest, half-elastic waist at the front and at the back, back kidney protection. 100% polyester quilted taffeta lining. 100% polyester lining. Colour: black/grey.\n.
7 pockets: 1 chest pocket, right side with Hook & Loop closing flap. 1 patch chest pockets left side. 1 chest telephone pocket, right side with Hook & Loop closing flap. 2 lower, Hook & Loop closing pockets with hand, gusset pocket. 2 interior, wallet pockets, closed by Hook & Loop.

Strengths

Wind jacket vest Kidney protection Removable badge holder

Technical specifications


Attributes
Colourblack
Sizes
Main materialcotton
Secondary colourgrey
Material65% polyester / 35% cotton
Show UNSPSC/ECL@SS
£ 32.32 excl. VAT
/ Each
£ 38.78 incl. VAT
  • Usually arrives within 14 working days