Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 558340 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L6H-A4P-&
FESTO 558340 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L6H-A4P-&
VPPM Proportional pressure regulator
References
festo:
VPPM-6F-L-1-F-0L6H-A4P-C1
rubix:
112A4292
manufacturer :
558340
ean:
4052568205249
Technical specifications
Min. service pressure
0
bar
Max. service pressure
6
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 558340 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L6H-A4P-&
Proportional pressure regulator VPPM-6F-L-1-F-0L6H-A4P-C1 Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
618,77
g
Min. service pressure
0
bar
Max. service pressure
6
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
588.56
excl. VAT
/
Each
£
706.27
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
AVENTICS 0821302732
FESTO 529417 PRESSURE REGULATOR MS4-LR-1/4-D6-AS
FESTO 10351 EXHAUST AIR FLOW CONTROL VALVE GRE-1/8
SMC ARM10-08 MANIFOLD REGULATOR
SMC SRH4111-04 CLEAN REGULATOR
AVENTICS R412009104
FESTO 572543 FIXED FLOW RESTRICTOR-SET
AVENTICS R412007157
AVENTICS 5610141520
FESTO 194603 PRESSURE REGULATOR LRS-1/8-D-I-MINI
SMC IR3010-F04-A
FESTO 187349 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/8-10-420
SMC VEX3700-10F 3 POSITION VALVE
AVENTICS R412007189
SMC ITV2090-01F2N5 ELECTRONIC VACUUM REGULATOR