SMC SY5A00R-5UF1 5 PORT SOLENOID VALVE
5/3-, 5/2 Port Solenoid Valve series SY5000
See technical informationReferences
SMC:SY5A00R-5UF1
Rubix:392A6889

Technical specifications
| Type | solenoid valve 5/2, 5/3 sy5a00r-5uf1 |
|---|---|
| Number of Ports | 5 |
Product details : SMC SY5A00R-5UF1 5 PORT SOLENOID VALVE
When our R&D engineers redesigned our popular range of 5-way solenoid valves, they had one goal in mind: to develop a range of solenoid valves that offers impressive functionality. They designed the new SY3000/5000 series. Extremely compact yet with remarkable flow — up to 80% higher than our previous SY models — the new SY range now operates faster and delivers reduced cycle times. With easy mounting and quick replacement in mind, our engineers also designed the new SY so that both 3000 and 5000 valve sizes can be used on the same base, thereby offering greater flexibility and economical operation. Available with elastomeric or metal seal options. Metal seals are particularly suitable for higher operating frequencies and provide extended service life.
SY5000, 5 Port Solenoid Valve, All Types - New Style
Technical specifications
Attributes
| Logistic Weight | 92 g |
|---|---|
| Type | solenoid valve 5/2, 5/3 sy5a00r-5uf1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 106.68 excl. VAT
/ Each
£ 128.02 incl. VAT
- Delivery usually within ( 6 ) days