FESTO 578800 ONE-WAY FLOW CONTROL VALVE VFOH-LE-A-G14-Q8
VFOH throttle check valve
See technical informationSee documentsReferences
Festo:VFOH-LE-A-G14-Q8
Rubix:263A5923
Manufacturer :578800
EAN:4052568262747
Documents
Product details : FESTO 578800 ONE-WAY FLOW CONTROL VALVE VFOH-LE-A-G14-Q8
one-way flow control valve VFOH-LE-A-G14-Q8 Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=QS-8, Pneumatic Connection, port 2=G1/4, Type of actuation=manual, Adjusting element=External Hex
Technical specifications
Attributes
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 33.36 excl. VAT
/ Each
£ 40.03 incl. VAT
- Delivery usually within ( 16 ) days