References
SMC:AR20-F02BE-D
Rubix:259A8806
Manufacturer :AR20-F02BE-D

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : AR20-F02BE-D MODULAR STYLE REGULATOR
Modular-style Regulator
Up to 0.85 MPa set pressure
Maximum flow rate up to 20000 l/min (ANR, 0.7MPa).
Up to 0.85 MPa set pressure
Maximum flow rate up to 20000 l/min (ANR, 0.7MPa).
•ISO 8573-1:2010 compliant
•Up to 0.85 MPa set pressure
•Maximum flow rate up to 5000 l/min (ANR, 0.7MPa).
Body Size: 20
Backflow Function: None
Thread: F (G)
Port Size: 02 (1/4)
Options: BE (w/Bracket + Square embedded type pressure gauge, with limit indicator)
Set pressure: 0.05 to 0.85 MPa Setting
Exhaust Mechanism: Relieving
Flow Direction: Left to Right
Knob: Downward
Pressure Units: Standard (Name Plate, Caution Plate for Bowl, and Pressure Gauge
•Up to 0.85 MPa set pressure
•Maximum flow rate up to 5000 l/min (ANR, 0.7MPa).
Body Size: 20
Backflow Function: None
Thread: F (G)
Port Size: 02 (1/4)
Options: BE (w/Bracket + Square embedded type pressure gauge, with limit indicator)
Set pressure: 0.05 to 0.85 MPa Setting
Exhaust Mechanism: Relieving
Flow Direction: Left to Right
Knob: Downward
Pressure Units: Standard (Name Plate, Caution Plate for Bowl, and Pressure Gauge
Strengths
•Modular type regulator
Optional embedded pressure gauge
Available with built-in backflow mechanism
Knob is made of ozone resistant rubber material (HNBR)
Improved relief sensitivity
6 Sizes
Rc, NPT or G(PF) threads
Optional embedded pressure gauge
Available with built-in backflow mechanism
Knob is made of ozone resistant rubber material (HNBR)
Improved relief sensitivity
6 Sizes
Rc, NPT or G(PF) threads
Technical specifications
Attributes
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 10 bar |
| Flow | 1200000 l/h |
Show UNSPSC/ECL@SS
£ 33.03 excl. VAT
/ Each
£ 39.64 incl. VAT
- Delivery usually within ( 8 ) days