FESTO 159626 PRESSURE REGULATOR LR-3/4-D-MAXI
LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:LR-3/4-D-MAXI
Rubix:124A7142
Manufacturer :159626
EAN:4052568006341

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 159626 PRESSURE REGULATOR LR-3/4-D-MAXI
Pressure regulator LR-3/4-D-MAXI Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=Piloted piston regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x160x72 mm |
|---|---|
| Logistic Weight | 1377 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 301.35 excl. VAT
/ Each
£ 361.62 incl. VAT
- Delivery usually within ( 8 ) days