SMC SYA7440 AIR OPERATED VALVE


SYA #000 series 5/2 and 5/3 distributor with pneumatic control

References
smc:SYA7440
rubix:2607627
brand logo
brand logo
Technical specifications
Type5/2 and 5/3 solenoids
See all Specifications

Product details : SMC SYA7440 AIR OPERATED VALVE


SYA 5 port air operated valves are available in body ported or base mounted styles.  The SYA uses the same manifolds as series SY (non plug-in style) for types 20, 41, 42 and 45. One-touch fittings are available on body ported types.  Available thread types are Rc, G, NPT or NPTF.
•5 Port Air Operated Valve Series SYA3000/5000/7000.
• Base Mounted.
• Normal override (Non-locking).

Series: 7 (SYA7000)
Type of Actuation: 4 (3 Position Exhaust Centre)
Port Size: Without sub-plate (Only Rc for SYA7000)
P, R Port Thread Type: Rc

Technical specifications


Attributes
Logistic Weight100 g
Type5/2 and 5/3 solenoids
Show UNSPSC/ECL@SS
£ 112.73 excl. VAT
/ Each
£ 135.28 incl. VAT
  • Delivery usually within ( 10 ) days