SMC VFR4510-5DZ-Q 5 PORT SOLENOID VALVE
VFR4000, Plug-in & Non Plug-in Types, Metric
See technical informationSee documentsReferences
SMC:VFR4510-5DZ-Q
Rubix:392A6473
Manufacturer :VFR4510-5DZ-Q
Documents
Product details : SMC VFR4510-5DZ-Q 5 PORT SOLENOID VALVE
Series VFR consists of 5 port pilot solenoid valves with rubber seals and base mounted type manifolds, available in plug-in and non plug-in styles. Port sizes range from 1/8 to 1/2 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.
Strengths
VFR4000, plug-in & non plug-in types
Maximum operating pressure: up to 0.9MPa
Ambient & fluid temperature: Max. 50°C
Manual override: non locking push style.
Technical specifications
Attributes
| Type | vfr4000, plug-in & non plug-in types, metric |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 245.33 excl. VAT
/ Each
£ 294.40 incl. VAT
- Usually arrives within 14 working days
