SMC VFS2120-5D-02-Q 5 PORT SOLENOID VALVE
VFS Series Solenoid valve
See technical informationSee documentsReferences
SMC:VFS2120-5D-02-Q
Rubix:2609143
Manufacturer :VFS2120-5D-02-Q
EAN:3618036591606

Technical specifications
| Type | smc vfs2120-5d-02-q 5 port solenoid valve |
|---|---|
| Number of Ports | 5 |
Documents
Product details : SMC VFS2120-5D-02-Q 5 PORT SOLENOID VALVE
Series VFS consists of 5 port pilot solenoid valves with metal seals and base mounted or body ported type manifolds. Base mounted manifolds are available in plug-in and non plug-in styles. Body ported manifolds are available with bar or separate type manifold bases. Port sizes range from 1/8 to 3/4 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.
•VFS2000, body ported & base mounted valves
•Thread type: Rc(PT)
•Port sizes: 1/8, 1/4
•Maximum operating pressure: 0,99 MPa;
•Ambient & fluid temperature: -10 to 60°C
•Manual override: non locking push style
Function: 1 (2 Position Single)
Body Option: 20 (Body Ported/Individual Pilot EXH)
Pilot: Internal Pilot
Voltage: 5 (24VDC)
Lead Wire: D (DIN Connector)
Surge Suppressor: None
Manual Override: Non-locking Push Style (Flush)
Piping: Side
Port Size: 02 (Base Mounted w/Sub-plate 1/4, Body Ported 1/4)
Thread: Rc
Option: None
Q: Q (CE Marked)
•Thread type: Rc(PT)
•Port sizes: 1/8, 1/4
•Maximum operating pressure: 0,99 MPa;
•Ambient & fluid temperature: -10 to 60°C
•Manual override: non locking push style
Function: 1 (2 Position Single)
Body Option: 20 (Body Ported/Individual Pilot EXH)
Pilot: Internal Pilot
Voltage: 5 (24VDC)
Lead Wire: D (DIN Connector)
Surge Suppressor: None
Manual Override: Non-locking Push Style (Flush)
Piping: Side
Port Size: 02 (Base Mounted w/Sub-plate 1/4, Body Ported 1/4)
Thread: Rc
Option: None
Q: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Type | smc vfs2120-5d-02-q 5 port solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 204 l/min |
Show UNSPSC/ECL@SS
£ 140.08 excl. VAT
/ Each
£ 168.10 incl. VAT
- Delivery usually within ( 4 ) days