FESTO 163158 SOLENOID VALVE CPE18-M1H-5L-QS-10
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M1H-5L-QS-10
Rubix:108A2216
Manufacturer :163158
EAN:4052568133207

Technical specifications
| Type | electrical distributor cpe18-m1h-5l-qs-10 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 163158 SOLENOID VALVE CPE18-M1H-5L-QS-10
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 337,25 g |
|---|---|
| Type | electrical distributor cpe18-m1h-5l-qs-10 |
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 149.09 excl. VAT
/ Each
£ 178.91 incl. VAT
- Delivery usually within ( 8 ) days