SMC VG342R-5DZ-04-Q 3 PORT SOLENOID VALVE
VG342 3 Port Solenoid Valve Pilot Poppet
See technical informationReferences
SMC:VG342R-5DZ-04-Q
Rubix:107A7670
Manufacturer :VG342R-5DZ-04-Q
EAN:3618036588590

Product details : SMC VG342R-5DZ-04-Q 3 PORT SOLENOID VALVE
Series VG342 is a 3 port pilot poppet solenoid valve and can be used as a selector or divider valve (external pilot). Actuation is changeable between N.C., N.O., or external pilot types. VG342 is possible to use in vacuum or under low pressures. No lubrication is required.
•Light Weight: 1.1kg.
•Large Flow Capacity: 1/Nl/min 12857.65
•Low Power Consumption.
•No lubrication required.
•Possible to use in vacuum or under low pressures.
•Changeable actuation: N.C., N.O. or External pilot.
•Can be used as a selector or divider valve (External pilot).
Pilot: R (External Pilot)
Voltage: 5 (24VDC)
Lead Wire: D (DIN Connector)
Surge Suppressor: Z (Light & Surge Suppressor)
Port Size: 04 (1/2)
Thread: Rc
Passage: External Pilot (N.O/N.C)
Option: Standard
Q: Q (CE Marked)
•Large Flow Capacity: 1/Nl/min 12857.65
•Low Power Consumption.
•No lubrication required.
•Possible to use in vacuum or under low pressures.
•Changeable actuation: N.C., N.O. or External pilot.
•Can be used as a selector or divider valve (External pilot).
Pilot: R (External Pilot)
Voltage: 5 (24VDC)
Lead Wire: D (DIN Connector)
Surge Suppressor: Z (Light & Surge Suppressor)
Port Size: 04 (1/2)
Thread: Rc
Passage: External Pilot (N.O/N.C)
Option: Standard
Q: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Type | electrodistributor |
| Number of Ports | 3 |
| Volume flow rate | 9787 l/min |
Show UNSPSC/ECL@SS
£ 296.45 excl. VAT
/ Each
£ 355.74 incl. VAT
- Delivery usually within ( 4 ) days