References
SMC:VH311-F03
Rubix:106A4749
Manufacturer :VH311-F03
EAN:3618036587487

Documents
Product details : SMC VH311-F03 HAND VALVE
Rotary hand valve
Slide ring design
Body / panel mounted
2 / 3 positions selectable
Large / red handle options.
Slide ring design
Body / panel mounted
2 / 3 positions selectable
Large / red handle options.
Size: 3 (300)
Piping and Mounting: 1 (Side Ported Panel Mount)
No.of Positions: 1 (3 Position Exhaust Centre)
Thread: F (G)
Port Size: 03 (3/8)
Suffix: Standard Handle
Made to Order: Standard
Piping and Mounting: 1 (Side Ported Panel Mount)
No.of Positions: 1 (3 Position Exhaust Centre)
Thread: F (G)
Port Size: 03 (3/8)
Suffix: Standard Handle
Made to Order: Standard
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 74x134x105 mm |
|---|---|
| Logistic Weight | 710 g |
| Type | vh |
| Number of Ports | 4 |
| Volume flow rate | 1578 l/min |
Show UNSPSC/ECL@SS
£ 125.70 excl. VAT
/ Each
£ 150.84 incl. VAT
- Delivery usually within ( 8 ) days