References
SMC:VH312-03
Rubix:112A4222
Manufacturer :VH312-03
EAN:3618036587463

Documents
Product details : SMC VH312-03 HAND VALVE
Rotary hand valve
Slide ring design
Body / panel mounted
2 / 3 positions selectable
Large / red handle options.
Slide ring design
Body / panel mounted
2 / 3 positions selectable
Large / red handle options.
Size: 3 (300)
Piping and Mounting: 1 (Side Ported Panel Mount)
No.of Positions: 2 (2 Position)
Thread: Rc
Port Size: 03 (3/8)
Suffix: Standard Handle
Made to Order: Standard
Piping and Mounting: 1 (Side Ported Panel Mount)
No.of Positions: 2 (2 Position)
Thread: Rc
Port Size: 03 (3/8)
Suffix: Standard Handle
Made to Order: Standard
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 74x134x105 mm |
|---|---|
| Logistic Weight | 703 g |
| Type | hand valve |
| Number of Ports | 4 |
| Max. service pressure | 10 bar |
| Volume flow rate | 1578 l/min |
| Pressure range | 1 mpa |
| Min. Operation temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 107.34 excl. VAT
/ Each
£ 128.81 incl. VAT
- Delivery usually within ( 4 ) days