FESTO 12457 SOLENOID VALVE MDH-5/2-3/4-D-4-24DC
Solenoid valve MDH-5/2
See technical informationSee documentsReferences
Festo:MDH-5/2-3/4-D-4-24DC
Rubix:107A7460
Manufacturer :12457
EAN:4052568111960

Documents
Product details : FESTO 12457 SOLENOID VALVE MDH-5/2-3/4-D-4-24DC
Solenoid valve MDH-5/2-3/4-D-4-24DC With pilot valve and manual override, no socket connector Valve function=5/2 monostable, Type of actuation=electrical, Width=76 mm, Standard nominal flow rate=6000 l/min, Operating pressure=3 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 2113 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 608.19 excl. VAT
/ Each
£ 729.83 incl. VAT
- Delivery usually within ( 6 ) days