References
Festo:JMFH-5-1/8
Rubix:4524421
Manufacturer :8820
EAN:4052568001667

Documents
Product details : FESTO 8820 SOLENOID VALVE JMFH-5-1/8
Solenoid valve JMFH-5-1/8 With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Width=26 mm, Standard nominal flow rate=600 l/min, Operating pressure=1,5 - 8 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x55x30 mm |
|---|---|
| Logistic Weight | 278 g |
| Type | 5/2 bistable |
| Number of Ports | 5 |
| Volume flow rate | 600 l/min |
Show UNSPSC/ECL@SS
£ 198.76 excl. VAT
/ Each
£ 238.51 incl. VAT
- In stock: Next day delivery