References
SMC:VH402-04
Rubix:107A6291
Manufacturer :VH402-04
EAN:3618036587142

Documents
Product details : SMC VH402-04 4 PORT HAND VALVE
Rotary hand valve
Slide ring design
Body / panel mounted
2 / 3 positions selectable
Large / red handle options.
Slide ring design
Body / panel mounted
2 / 3 positions selectable
Large / red handle options.
Size: 4 (400)
Piping and Mounting: 0 (Side Ported Body Mount)
No.of Positions: 2 (2 Position)
Thread: Rc
Port Size: 04 (1/2)
Suffix: Standard Handle
Made to Order: Standard
Piping and Mounting: 0 (Side Ported Body Mount)
No.of Positions: 2 (2 Position)
Thread: Rc
Port Size: 04 (1/2)
Suffix: Standard Handle
Made to Order: Standard
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 102x144x122 mm |
|---|---|
| Logistic Weight | 1156 g |
| Type | hand valve |
| Number of Ports | 4 |
Show UNSPSC/ECL@SS
£ 111.71 excl. VAT
/ Each
£ 134.05 incl. VAT
- Delivery usually within ( 8 ) days