Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 3488210 HAND LEVER VALVE VHER-P-H-B43E-G18
FESTO 3488210 HAND LEVER VALVE VHER-P-H-B43E-G18
VHER Control spool
References
festo:
VHER-P-H-B43E-G18
rubix:
109A7608
manufacturer :
3488210
ean:
4052568269913
Technical specifications
Type
Control slider VHER
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 3488210 HAND LEVER VALVE VHER-P-H-B43E-G18
hand lever valve VHER-P-H-B43E-G18 Valve function=4/3 exhausted, Type of actuation=manual, Width=51 mm, Standard nominal flow rate=600 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
Type
Control slider VHER
Volume flow rate
600Ā
l/min
Type of coupling
G1/8
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
79.48
excl. VAT
/
Each
Ā£
95.38
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 1927027 CHECK VALVE VBNF-LBA-G14-Q8
SMC VHS40-F04B-S PRESSURE RELIEF 3 PORT VALVE
SMC EAV4000-F04-BYO-Q SOFT START-UP VALVE
SMC VHS20-F02-B PRESSURE RELIEF 3 PORT VALVE
FESTO 1002548 ANGLE SEAT VALVE
FESTO 6809 STEM ACTUATED VALVE V-5-1/4-B
FESTO 4031 SWIVEL LEVER VALVE RW-3-M5
FESTO 3192074 HAND LEVER VALVE VHER-P-H-B43C-G12
FESTO 3535689 ANGLE VALVE VZXF-L-M22C-M-B-G114-290-M1-H3B1T-50-7
FESTO 1002535 ANGLE SEAT VALVE
FESTO 3540250 ANGLE SEAT VALVE
SMC VH411-F04 HAND VALVE
SMC EAVA2000-F02
SMC XLAV-25G-M9//-5LOZ-Q HIGH VACUUM ANGLE VALVE
NORGREN C01GJ0628 PFITC R1/4-6MM 3/2 SHUT-OFF