SMC VHK2A-08F-06F FINGER VALVE
VHK-A, Finger Valve, One-touch Fitting
See technical informationSee documentsReferences
SMC:VHK2A-08F-06F
Rubix:393A2691
Manufacturer :VHK2A-08F-06F
Documents
Product details : SMC VHK2A-08F-06F FINGER VALVE
Finger valve
Max. operating pressure: 1.0 MPa
Operating vacuum pressure: -100 kPa
2 models: 2- and 3-port valve
2/3-port valves can be distinguished by the colour of their knobs
Many piping variations.
Strengths
1(P)/2(A) One-touch fitting.
Max. operating pressure: 1.0 MPa.
Operating vacuum pressure: -100 kPa.
2 models: 2- and 3-port valve.
2/3-port valves can be distinguished by the colour of their knobs.
Technical specifications
Attributes
| Type | vhk-a, finger valve, one-touch fitting |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 11.63 excl. VAT
/ Each
£ 13.96 incl. VAT
- Delivery usually within ( 8 ) days
