ORBITINT BLACK KNIGHT HVTB01 VIKING BREATHABLE OVER TROUSERS YELLOW XL


Viking Breathable over Trouser

References
orbit international:HVTB01-XL
rubix:2021315
ean:5054011077495
brand logo
brand logo
Technical specifications
Colouryellow
Sizexl
Class EN204711
See all Specifications

Product details : ORBITINT BLACK KNIGHT HVTB01 VIKING BREATHABLE OVER TROUSERS YELLOW XL


Breathable over trousers with elasticated waistband. Stud adjusters on the hem and two side access pockets. Fully taped seams and sewn on reflective tape.

Technical specifications


Attributes
Colouryellow
Sizexl
Class EN204711
Main materialpolyester
Material300 denier fabric (pu coated,polyester)
Show UNSPSC/ECL@SS
£ 12.75 excl. VAT
/ Each
£ 15.30 incl. VAT
  • Delivery usually within ( 3 ) days