RUST-OLEUM 7390MS.2.5 COMBICOLOR MULTI-SURFACE MATT WHITE 2.5L


Combicolor® Multi-surface

References
rust-oleum:7390MS.2.5
rubix:2587520
ean:5413436006549
brand logo
brand logo
Technical specifications
Capacity2500 ml
Colourwhite
See all Specifications

Product details : RUST-OLEUM 7390MS.2.5 COMBICOLOR MULTI-SURFACE MATT WHITE 2.5L


Rust-Oleum® CombiColor® Multi-Surface 7300 coating is a solvent based primer and topcoat in one, based on a modified Alkyd binder, providing good adhesion to many types of substrates. The product is lead- and chromate free.

Strengths

Direct to surface. Paint & primer in one. Quick drying.

Applications

Interior and exterior.

Technical specifications


Attributes
Logistics dimensions (L x W x H)180x160x157 mm
Logistic Weight4694 g
Capacity2500 ml
Colourwhite
Show UNSPSC/ECL@SS
£ 48.98 excl. VAT
/ Each
£ 58.78 incl. VAT
  • Usually arrives within 14 working days