DICHTOMATIK VITON O RING 75SH OR64X5VI75


Viton O-Ring

References
dichtomatik:OR 64X5VI75
rubix:180A0570
brand logo
brand logo
Technical specifications
Inner diameter64 mm
Cross-section diameter5 mm
MaterialFKM
See all Specifications

Product details : DICHTOMATIK VITON O RING 75SH OR64X5VI75


O-rings are closed circular rings of circular cross-section. They are made through vulcanisation from form tools as a complete ring. The sealing function of the O-ring is achieved by the deformation of the cross-section when installed and compressed in its housing. The O-ring can be compressed either radially or axially in its installation housing. In operating conditions the pressure exerted by the media reinforces the sealing function, as under pressure the elastomer material functions as a non-compressible fluid.

Strengths

Good chemical resistance to mineral oils and greases, synthetic oils and greases, engine, transmission and ATF oils to approx. +150°C, fuels, non-flammable hydraulic pressure fluids HFD, aliphatic, aromatic and chlorinated hydrocarbons, water to max. +80°C, excellent resistance to weathering, ozone and ageing, very low gas permeability (and therefore excellent for vacuum application) and resistance to a wide range of chemicals.

Applications

O-rings are used in many sectors, such as the fields of hydraulics, pneumatics, vacuum applications, the fittings industry, the automotive industry and in plant and mechanical engineering.

Technical specifications


Attributes
Inner diameter64 mm
Cross-section diameter5 mm
MaterialFKM
Shore A Hardness75 Shore
Show UNSPSC/ECL@SS
£ 1.87 excl. VAT
/ Each
£ 2.25 incl. VAT
  • Usually arrives within 14 working days