DICHTOMATK 70503 END-COVER NBR TYPE VER01 52X7


VK Cap (VER 01 NBR 70 Black)

References
dichtomatik:VER 52 x 7 01 NBR 70 CG08
rubix:220A3998
manufacturer :70503
brand logo
brand logo
Technical specifications
Width7 mm
Outer diameter52 mm
MaterialNBR
See all Specifications

Product details : DICHTOMATK 70503 END-COVER NBR TYPE VER01 52X7


SHUTTER CAP 72- 9 - Sealing caps are preferred for sealing openings, core holes and gearboxes for shaft inputs and outputs. They generally simplify design, production and assembly, as there is no need for complex connecting flanges or covers for shaft inputs and outputs

Technical specifications


Attributes
Logistic Weight24 g
Width7 mm
Outer diameter52 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 3.48 excl. VAT
/ Each
£ 4.17 incl. VAT
  • Usually arrives within 14 working days