FESTO 4233 PNEUMATIC VALVE VL/O-3-PK-3
VL/O Valve Tiger Classic
See technical informationSee documentsReferences
Festo:VL/O-3-PK-3
Rubix:110A8008
Manufacturer :4233
EAN:4052568008499

Documents
Product details : FESTO 4233 PNEUMATIC VALVE VL/O-3-PK-3
Pneumatic valve VL/O-3-PK-3 Depending on the choice of Connection, normally-open or normally-closed function. Valve function=3/2 open, monostable, Standard nominal flow rate=100 l/min, Operating pressure=0 - 8 bar, Design structure=Poppet seat, Nominal size=2,5 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x55x45 mm |
|---|---|
| Logistic Weight | 115,12 g |
| Type | tiger classic |
| Type of coupling | pk-3 |
Show UNSPSC/ECL@SS
£ 130.54 excl. VAT
/ Each
£ 156.65 incl. VAT
- Delivery usually within ( 6 ) days