References
Festo:VZO-3-PK-3
Rubix:107A0820
Manufacturer :5754
EAN:4052568000950

Documents
Product details : FESTO 5754 TIME DELAY VALVE VZO-3-PK-3
Time delay valve VZO-3-PK-3 Normally open, on 2n sub-base with barbed fitting Connection for 3mm ID tubing. Nominal size=2 mm, Type of actuation=pneumatic, Design structure=Poppet valve with spring return, Operating pressure=2,5 - 8 bar, Standard nominal flow rate=60 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 87x80x45 mm |
|---|---|
| Logistic Weight | 195 g |
| Type | vzo time delay valve |
| Type of coupling | pk-3 |
Show UNSPSC/ECL@SS
£ 264.15 excl. VAT
/ Each
£ 316.98 incl. VAT
- Delivery usually within ( 6 ) days