FESTO 151850 PNEUMATIC VALVE VL-5/3B-D-2-C
VL Standard valve ISO 5599-1
See technical informationSee documentsReferences
Festo:VL-5/3B-D-2-C
Rubix:107A5029
Manufacturer :151850
EAN:4052568117207

Documents
Product details : FESTO 151850 PNEUMATIC VALVE VL-5/3B-D-2-C
Pneumatic valve VL-5/3B-D-2-C 5/3-way function, centre Position pressurised Valve function=5/3 pressurised, Type of actuation=pneumatic, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 690 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Type of coupling | connecting plate size 2 according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 147.68 excl. VAT
/ Each
£ 177.22 incl. VAT
- Delivery date on request
Contact a branch