Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 9639 SHORT PULSE VALVE VLK-3-PK-3
FESTO 9639 SHORT PULSE VALVE VLK-3-PK-3
VLK M5 Compact System
References
festo:
VLK-3-PK-3
rubix:
107A7458
manufacturer :
9639
ean:
4052568008932
Technical specifications
Type
Short pulse valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 9639 SHORT PULSE VALVE VLK-3-PK-3
Short pulse valve VLK-3-PK-3 With sub-base 2n Nominal size=2,5 mm, Operating pressure=2,5 - 8 bar, Standard nominal flow rate=90 l/min, Ambient temperature=-10 - 60 °C, Product weight=170 g
Technical specifications
Attributes
Logistics dimensions (L x W x H)
94
x
45
x
52
mm
Logistic Weight
183
g
Type
Short pulse valve
Volume flow rate
90
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
153.48
excl. VAT
/
Each
£
184.18
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC LVA41-04F-A
SMC AV4000-04-5YZ-Q COMBINATION SOFT START
NORGREN T20C2800 1/4 REGULATOR/SILENCER
FESTO 1002558 ANGLE SEAT VALVE
AVENTICS R412009273
AVENTICS 5735040000 QUICK EXHAUST VALVE, G 1/8 FEMALE X 10 BAR
FESTO 573724 SOLENOID VALVE VMPA14-M1H-K-PI
PARKER PLUG IN SENSOR PWS-P111
AVENTICS R412003487
SMC AV2000-02-5DZ-Q COMBINATION SOFT START
FESTO 536025 PNEUMATIC VALVE VL-5/3B-D-1-C-EX
AVENTICS R412006280
SMC KEA12 FITTING
SMC XLA-50G-M9// HIGH VACUUM ANGLE VALVE
SMC SYJ3143-5G-Q 5 PORT SOLENOID VALVE