SMC VH412-F04 HAND VALVE


Hand Valve

References
smc:VH412-F04
rubix:106A4747

Product details : SMC VH412-F04 HAND VALVE


Rotary hand valve
Slide ring design
Body / panel mounted
2 / 3 positions selectable
Large / red handle options.
Size: 4 (400)
Piping and Mounting: 1 (Side Ported Panel Mount)
No.of Positions: 2 (2 Position)
Thread: F (G)
Port Size: 04 (1/2)
Suffix: Standard Handle
Made to Order: Standard

Technical specifications


Attributes
Logistics dimensions (L x W x H)102x144x122 mm
Logistic Weight1273 g
Typevh
Show UNSPSC/ECL@SS
£ 124.73 excl. VAT
/ Each
£ 149.68 incl. VAT
  • Delivery usually within ( 4 ) days