Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 536054 PNEUMATIC VALVE VL-5/3B-3/8-B-EX
FESTO 536054 PNEUMATIC VALVE VL-5/3B-3/8-B-EX
VL Tiger 2000 directional control valve
References
festo:
VL-5/3B-3/8-B-EX
rubix:
108A6603
manufacturer :
536054
ean:
4052568170837
Technical specifications
Type
Tiger 2000
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536054 PNEUMATIC VALVE VL-5/3B-3/8-B-EX
Pneumatic valve VL-5/3B-3/8-B-EX 5/3-way function, centre Position pressurised Valve function=5/3 pressurised, Type of actuation=pneumatic, Standard nominal flow rate=2600 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
Logistic Weight
684,7
g
Type
Tiger 2000
Volume flow rate
2600
l/min
Type of coupling
G3/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
330.70
excl. VAT
/
Each
£
396.84
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
CAMOZZI 638-150-A63 SOLENOID VALVE EACH
FESTO 3515601 HAND LEVER VALVE VHER-P-H-B43C-B-G14
FESTO 3540277 ANGLE SEAT VALVE
AVENTICS 5777720220
AVENTICS 1825503891 BASE PLATE
AVENTICS 5776920270
SMC XLA-16-2M9// HIGH VACUUM ANGLE VALVE
NORGREN T72B-2GA-P1N 72 SHUT-OFF VALVE
NORGREN 04057300 3/8 REG/SILENC
SMC VM430-01-32G PUSH BUTTON EXTENDED MEC VALVE
SMC PVQ13-6M-04-A PROPORTIONAL VALVE
NORGREN C02G30828 G1/4 TO 8MM NON-RETURN VALVE
FESTO 3535825 ANGLE SEAT VALVE VZXF-L-M22C-M-B-G112-35&
FESTO 2949 ROLLER LEVER VALVE RS-4-1/8
SMC XLA-63DG-M9// HIGH VACUUM ANGLE VALVE