SMC VM430-01-32G PUSH BUTTON EXTENDED MEC VALVE


VM400 Mechanical Valve

References
smc:VM430-01-32G
rubix:108A0533
brand logo
brand logo
Technical specifications
TypeMechanical Valve
See all Specifications

Product details : SMC VM430-01-32G PUSH BUTTON EXTENDED MEC VALVE


The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 18mm².
•Fluid: air
•Operating pressure: -100kPa to 1.0MPa
•Effective area (Cv): 7mm 2 (0.38)
•Ambient and fluid temperature: -5° to 60°C (no freezing)
•Port size (nominal size): Rc(PT) 1/8 (6A)

Thread: Rc(PT)
Actuator Type: 32 [Push Button (Flat Long Head)]
Suffix: G (Push Button Selector Color Green)

Strengths

•Fluid:air

Applications

Proper countermeasures can be taken for applications in which the noise of the exhaust could cause problems to the surroundings

Technical specifications


Attributes
Logistics dimensions (L x W x H)39x99x40 mm
Logistic Weight160 g
TypeMechanical Valve
Type of couplingRC
Show UNSPSC/ECL@SS
£ 66.84 excl. VAT
/ Each
£ 80.21 incl. VAT
  • Delivery usually within ( 19 ) days