Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 14294 PNEUMATIC VALVE VL-5-1/4-B
FESTO 14294 PNEUMATIC VALVE VL-5-1/4-B
VL Tiger 2000 directional control valve
References
festo:
VL-5-1/4-B
rubix:
110A7996
manufacturer :
14294
ean:
4052568112462
Technical specifications
Type
Tiger 2000
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 14294 PNEUMATIC VALVE VL-5-1/4-B
Pneumatic valve VL-5-1/4-B 5/2-way function, pneumatically actuated, with spring return Valve function=5/2 monostable, Type of actuation=pneumatic, Standard nominal flow rate=1300 l/min, Operating pressure=0 - 10 bar, Design structure=Poppet seat
Technical specifications
Attributes
Logistics dimensions (L x W x H)
105
x
35
x
60
Ā
mm
Logistic Weight
244,31Ā
g
Type
Tiger 2000
Volume flow rate
1300Ā
l/min
Type of coupling
G1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
178.03
excl. VAT
/
Each
Ā£
213.64
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
FESTO 536024 PNEUMATIC VALVE VL-5/3E-D-3-C-EX
SMC AV4000-04-5YZ-Q COMBINATION SOFT START
AVENTICS VALVE BODY 5812300000
NORGREN T20C2800 1/4 REGULATOR/SILENCER
FESTO 1002563 ANGLE SEAT VALVE
FESTO 536047 PNEUMATIC VALVE VL-5/3G-1/4-B-EX
FESTO 536033 PNEUMATIC VALVE VL-5-1/4-EX
FESTO 8038490 SOFT START/QUICK EXHAUST VALVE MS6-SV-1/2-D-10V24-2M8-&
FESTO 1482679 HAND SLIDE VALVE VBOH-32-G38
NORGREN C01GJ1038 10-3/8 HAND VALVE THRD TO TUBE
SMC EAP100-F02
SMC VSH4410A-03 MECHANICAL HAND VALVE
FESTO 558233 SOFT START VALVE
SMC LVC30-S06 AIR OPERATED VALVE
SMC XLF-25-M9// HIGH VACUUM ANGLE VALVE