References
Festo:VL-5-1/4-EX
Rubix:110A2333
Manufacturer :536033
EAN:4052568170622

Documents
Product details : FESTO 536033 PNEUMATIC VALVE VL-5-1/4-EX
Pneumatic valve VL-5-1/4-EX 5/2-way function, pneumatically actuated, with spring return Valve function=5/2 monostable, Type of actuation=pneumatic, Width=30,5 mm, Valve size=30,5 mm, Standard nominal flow rate=800 l/min
Technical specifications
Attributes
| Logistic Weight | 264,64 g |
|---|---|
| Type | tiger classic |
| Type of coupling | g1/4 |
Show UNSPSC/ECL@SS
£ 137.54 excl. VAT
/ Each
£ 165.05 incl. VAT
- Delivery usually within ( 11 ) days