Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 34433 PNEUMATIC VALVE VLX-2-3/8-MS
FESTO 34433 PNEUMATIC VALVE VLX-2-3/8-MS
VLX Pneumatic valve
References
festo:
VLX-2-3/8-MS
rubix:
107A4447
manufacturer :
34433
ean:
4052568115166
Technical specifications
Type
vlx pneumatic valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 34433 PNEUMATIC VALVE VLX-2-3/8-MS
Pneumatic valve VLX-2-3/8-MS Brass version Design structure=Diaphragm valve, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation
Technical specifications
Attributes
Logistic Weight
500
g
Type
vlx pneumatic valve
Volume flow rate
3800
l/min
Type of coupling
g3/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
150.05
excl. VAT
/
Each
£
180.06
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC VHS20-F02-B PRESSURE RELIEF 3 PORT VALVE
NORGREN T64T-6GB-P1N SHUT-OFF VALVE OLYMPIAN
FESTO 3536435 ANGLE SEAT VALVE
SMC AV4000-F04-5D-Q SOFT START-UP VALVE
FESTO 1002509 ANGLE SEAT VALVE
FESTO 1002542 ANGLE SEAT VALVE
AVENTICS 5340053000 SERIES NR02
AVENTICS 5777725302
FESTO 3022831 PINCH VALVE
NORGREN P64F-NNC-PFN SOFT STRT/DUMP VLVE 24VDC 2W
FESTO 536012 PNEUMATIC VALVE VL-5/2-D-3-FR-C-EX
SMC VQ1401N-5-Q SOLENOID VALVE
AVENTICS SOFT START VALVE 0821300925
SMC IZN10-01P06 IONIZER
SMC AP100-F02 PRESSURE RELIEF VALVE