FESTO 536012 PNEUMATIC VALVE VL-5/2-D-3-FR-C-EX
VL Standard valve ISO 5599-1
See technical informationSee documentsReferences
Festo:VL-5/2-D-3-FR-C-EX
Rubix:110A1942
Manufacturer :536012
EAN:4052568170424

Documents
Product details : FESTO 536012 PNEUMATIC VALVE VL-5/2-D-3-FR-C-EX
Pneumatic valve VL-5/2-D-3-FR-C-EX 5/2-way function, pneumatically actuated, with spring return Valve function=5/2 monostable, Type of actuation=pneumatic, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 884 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Type of coupling | connecting plate size 3 according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 212.98 excl. VAT
/ Each
£ 255.58 incl. VAT
- Delivery usually within ( 26 ) days