Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
SMC VM130-01-30G PUSH BUTTON MUSHROOM MEC VAL
SMC VM130-01-30G PUSH BUTTON MUSHROOM MEC VAL
VM100, 100 Series, 2/3 Port Mechanical Valve
References
smc:
VM130-01-30G
rubix:
112A4768
Technical specifications
Type
3/2 distributor
See all Specifications
Product details
Technical specifications
Product details : SMC VM130-01-30G PUSH BUTTON MUSHROOM MEC VAL
The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 1.0 Cv.
Technical specifications
Attributes
Logistic Weight
175
g
Type
3/2 distributor
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.94
excl. VAT
/
Each
£
44.33
incl. VAT
Delivery usually within (
10
) days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SMC VX215MGDX360D DIRECT OPERATED 2 PORT SOLENOID VALVE
SMC VM132-M5-33A
SMC SS5Y5-11S0-08B-C8 MANIFOLD BASE
SMC VZ3220-1D-M5-Q 5 PORT SOLENOID VALVE
CAMOZZI 458-33 PNUEMATIC VALVE
SMC VF3233-3DZ1-02F 5 PORT SOLENOID VALVE
AVENTICS 5811723000
SMC VO307-3DO1-Q 3 PORT SOLENOID VALVE
FESTO 4450 SOLENOID VALVE MFH-3-M5
SMC V114-5G 3 PORT SOLENOID VALVE
SMC SY114-5MNZ-Q 24 VDC SOLM-TYPENON-POLAR
SMC SY9240-5DZ-Q SY9000 VALVE BASE MOUNTED 24V
SMC VQC1200N-51 VQC1000 SOLENOID VALVE
SMC VDW10FA 2 PORT SOLENOID VALVE FOR WATER AND AIR
AVENTICS 0820005202