SMC VM830-01-01 MECHANICAL VALVE
VM100/800 series 3/2-way valve with mechanical control
See technical informationReferences
SMC:VM830-01-01
Rubix:107A4657
Manufacturer :VM830-01-01
EAN:3618036575781

Product details : SMC VM830-01-01 MECHANICAL VALVE
The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 18mm².
•Fluid: air
•Operating pressure: -100kPa to 1.0MPa
•Effective area (Cv): 6mm 2 (0.33)
•Ambient and fluid temperature: -5° to 60°C (no freezing)
•Port size (nominal size): Rc(PT) 1/8 (6A)
Thread: Rc(PT)
Actuator Type: 01 (Roller Lever)
•Operating pressure: -100kPa to 1.0MPa
•Effective area (Cv): 6mm 2 (0.33)
•Ambient and fluid temperature: -5° to 60°C (no freezing)
•Port size (nominal size): Rc(PT) 1/8 (6A)
Thread: Rc(PT)
Actuator Type: 01 (Roller Lever)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x113x53 mm |
|---|---|
| Logistic Weight | 77 g |
| Type | 3/2 distributor |
| Number of Ports | 3 |
| Volume flow rate | 294.2 l/min |
Show UNSPSC/ECL@SS
£ 107.88 excl. VAT
/ Each
£ 129.46 incl. VAT
- Delivery usually within ( 4 ) days