SMC VM430-01-01 3 PORT MECHANICAL VALVE


VM400 Mechanical Valve

References
smc:VM430-01-01
rubix:106A8582
brand logo
brand logo
Technical specifications
TypeRoller Lever
See all Specifications

Product details : SMC VM430-01-01 3 PORT MECHANICAL VALVE


The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 18mm².
•Fluid: air
•Operating pressure: -100kPa to 1.0MPa
•Effective area (Cv): 7mm 2 (0.38)
•Ambient and fluid temperature: -5° to 60°C (no freezing)
•Port size (nominal size): Rc(PT) 1/8 (6A)

Thread: Rc(PT)
Actuator Type: 01 (Roller Lever)
Suffix: None

Strengths

•Fluid:air

Applications

Proper countermeasures can be taken for applications in which the noise of the exhaust could cause problems to the surroundings

Technical specifications


Attributes
Logistics dimensions (L x W x H)55x82x21 mm
Logistic Weight23 g
TypeRoller Lever
Show UNSPSC/ECL@SS
£ 56.29 excl. VAT
/ Each
£ 67.55 incl. VAT
  • Delivery usually within ( 4 ) days