FESTO 1002517 ANGLE SEAT VALVE VZXF-L-M22C-M-B-G1-240-&
VZXF-L angle seat valve
See technical informationSee documentsReferences
Festo:VZXF-L-M22C-M-B-G1-240-M1-V4V4T-50-10
Rubix:130A1044
Manufacturer :1002517
EAN:4052568226183

Documents
Product details : FESTO 1002517 ANGLE SEAT VALVE VZXF-L-M22C-M-B-G1-240-&
Angle seat valve VZXF-L-M22C-M-B-G1-240-M1-V4V4T-50-10 Design structure=Poppet valve with spring return, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation
Technical specifications
Attributes
| Logistic Weight | 1893 g |
|---|---|
| Type | angle seat valve vzxf |
| Type of coupling | g 1/8 |
Show UNSPSC/ECL@SS
£ 260.14 excl. VAT
/ Each
£ 312.17 incl. VAT
- Delivery usually within ( 2 ) days