Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 536039 PNEUMATIC VALVE JDH-5-1/4-EX
FESTO 536039 PNEUMATIC VALVE JDH-5-1/4-EX
JDH Valve Tiger Classic
References
festo:
JDH-5-1/4-EX
rubix:
110A2981
manufacturer :
536039
ean:
4052568170684
Technical specifications
Type
JDH Valve Tiger Classic
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536039 PNEUMATIC VALVE JDH-5-1/4-EX
Pneumatic valve JDH-5-1/4-EX Valve function=5/2 bistable-dominant, Type of actuation=pneumatic, Width=30,5 mm, Valve size=30,5 mm, Standard nominal flow rate=1100 l/min
Technical specifications
Attributes
Logistic Weight
371,94
g
Type
JDH Valve Tiger Classic
Volume flow rate
1100
l/min
Type of coupling
G1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
167.50
excl. VAT
/
Each
£
201.00
incl. VAT
Delivery usually within (
41
) days
Add to cart
Check our products from related categories
FESTO 1002505 ANGLE SEAT VALVE VZXF-L-M22C-M-B-G1-230-&
FESTO 8982 ROLLER LEVER VALVE L-3-1/4-B
AVENTICS ISO1 PLASTIC VALVE B R402002293
SMC LVQH20-Z07-1
FESTO 546430 BASIC VALVE LR-D-MINI
FESTO 536042 PNEUMATIC VALVE VL-5-3/8-B-EX
AVENTICS R412007289
SMC EVM430-F01-02S MECHANICAL VALVE
AVENTICS 5812400000 VALVE BODY
FESTO 7422 NOT MODULE VLO-R-M5
SMC XLAV-16G-M9//-5LOZ-Q HIGH VACUUM ANGLE VALVE
SMC AV4000-F04-5D-Q SOFT START-UP VALVE
FESTO 546433 BASIC VALVE LFR-D-MINI-A
FESTO 3192071 HAND LEVER VALVE
FESTO 3324 CHECK VALVE H-1/8-A/I