SMC VM430-F01-34B 3 PORT MECHANICAL VALVE
VM400 Mechanical Valve
See technical informationSee documentsReferences
SMC:VM430-F01-34B
Rubix:109A8184
Manufacturer :VM430-F01-34B

Documents
Product details : SMC VM430-F01-34B 3 PORT MECHANICAL VALVE
The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 18mm².
Strengths
•Fluid:air
Applications
Proper countermeasures can be taken for applications in which the noise of the exhaust could cause problems to the surroundings
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Type | mechanical valve |
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 69.24 excl. VAT
/ Each
£ 83.09 incl. VAT
- Delivery usually within ( 19 ) days