SMC AV4000-04-3DZ-Q COMBINATION SOFT START
AV4000 series progressive soft start-up valve
See technical informationReferences
SMC:AV4000-04-3DZ-Q
Rubix:119A5019
Manufacturer :AV4000-04-3DZ-Q
EAN:3618030575879

Product details : SMC AV4000-04-3DZ-Q COMBINATION SOFT START
Series AV is a soft start up valve for low-speed air supply to gradually raise initial pressure in an air system and for quick exhaust by cutting off air supply.
•Operating pressure range: 0.2 - 1MPa
•Coil rated voltage: 12, 24VDC;
•100, 110 to 120, 200, 220VAC
•Allowable voltage fluctuation:
•-15% to +10% of rated voltage
•Ambient & fluid temperature: 0 to 60°C
•Electrical entry: grommet, type D DIN connector,
•type Y DIN connector
Size: 4000 (1/2)
Thread: Rc
Port Size: 04 (1/2-AV4000 Only)
Option: None
Voltage: 3 (110~120VAC)
Lead Wire: D (DIN Terminal)
Surge Suppressor: Z (Light+Surge Suppressor)
Manual Override: Non-locking Push Style (Flush)
Flow Direction: Left to Right
Q: Q (CE Marked)
•Coil rated voltage: 12, 24VDC;
•100, 110 to 120, 200, 220VAC
•Allowable voltage fluctuation:
•-15% to +10% of rated voltage
•Ambient & fluid temperature: 0 to 60°C
•Electrical entry: grommet, type D DIN connector,
•type Y DIN connector
Size: 4000 (1/2)
Thread: Rc
Port Size: 04 (1/2-AV4000 Only)
Option: None
Voltage: 3 (110~120VAC)
Lead Wire: D (DIN Terminal)
Surge Suppressor: Z (Light+Surge Suppressor)
Manual Override: Non-locking Push Style (Flush)
Flow Direction: Left to Right
Q: Q (CE Marked)
Strengths
Large effective flow area
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Type | pressure gauge port: 1/8 |
Show UNSPSC/ECL@SS
£ 149.17 excl. VAT
/ Each
£ 179.00 incl. VAT
- Delivery usually within ( 8 ) days