Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 3488206 HAND LEVER VALVE VHER-H-B43E-G18
FESTO 3488206 HAND LEVER VALVE VHER-H-B43E-G18
VHER Control spool
References
festo:
VHER-H-B43E-G18
rubix:
208A5913
manufacturer :
3488206
ean:
4052568269876
Technical specifications
Type
Control slider VHER
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 3488206 HAND LEVER VALVE VHER-H-B43E-G18
hand lever valve VHER-H-B43E-G18 Valve function=4/3 exhausted, Type of actuation=manual, Width=51 mm, Standard nominal flow rate=600 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
Type
Control slider VHER
Volume flow rate
600
l/min
Type of coupling
G1/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.19
excl. VAT
/
Each
£
134.63
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 2949 ROLLER LEVER VALVE RS-4-1/8
FESTO 11691 CHECK VALVE H-1/2-B
SMC XLF-25 HIGH VACUUM ANGLE VALVE
FESTO 3416 TOGGLE LEVER VALVE LS-4-1/8
FESTO 3538869 ANGLE SEAT VALVE
SMC VM430-01-06 ROLLER PLUNGER MECHANIC VALVE
SMC XLA-25G-M9// HIGH VACUUM ANGLE VALVE
FESTO 1002551 ANGLE SEAT VALVE
FESTO 3540768 ANGLE SEAT VALVE
AVENTICS 0821201003
FESTO 9984 PNEUMATIC VALVE VL/O-3-1/4
SMC AV3000-F03-5DZ-Q SOFT START-UP VALVE
FESTO 1002552 ANGLE SEAT VALVE
SMC EAV3000-F03-3YO-Q SOFT START-UP VALVE
SMC VM430-01-08 MECHANICAL VALVE