References
Festo:VMPA2-IC-AP-S-1-EX1E
Rubix:391A8269
Manufacturer :8005152
EAN:4052568257262
Documents
Product details : FESTO 8005152 SUB-BASE
sub-base VMPA2-IC-AP-S-1-EX1E Width=30,5 mm, Length=107,3 mm, Grid dimension=21 mm, Operating pressure=-0,9 - 10 bar, Pilot pressure=3 - 8 bar
Connection plate VMPA2-IC-AP-S-1-EX1E Width=30.5 mm, Length=107.3 mm, Pitch=21 mm, Operating pressure=-0.9 - 10 bar, Control pressure=3 - 8 bar
Technical specifications
Attributes
| Type | connection plate |
|---|
Show UNSPSC/ECL@SS
£ 92.31 excl. VAT
/ Each
£ 110.77 incl. VAT
- Delivery usually within ( 11 ) days
