FESTO 537965 SOLENOID VALVE VMPA2-M1H-B-G1/8-PI

VMPA directional control valve

See technical informationSee documents

References

Festo:VMPA2-M1H-B-G1/8-PI
Rubix:108A8134
Manufacturer :537965
EAN:4052568174897
VMPA2-M1H-B-G1/8-PI Solenoid valve

Technical specifications

Typesolenoid valve
Number of Ports5
See all Specifications

Documents

Product details : FESTO 537965 SOLENOID VALVE VMPA2-M1H-B-G1/8-PI


Solenoid valve VMPA2-M1H-B-G1/8-PI For valve terminal MPA-S. Valve function=5/3 pressurised, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=520 l/min, Operating pressure=3 - 8 bar

Technical specifications


Attributes
Logistic Weight374,73 g
Typesolenoid valve
Number of Ports5
Voltage24 V
Max. service pressure8 bar
Volume flow rate510 l/min
Pressure range3/8 bar
£ 214.17 excl. VAT
/ Each
£ 257.00 incl. VAT
  • Delivery usually within ( 16 ) days