FESTO 537972 SOLENOID VALVE VMPA2-M1H-M-S-G1/8-PI
VMPA directional control valve
See technical informationSee documentsReferences
Festo:VMPA2-M1H-M-S-G1/8-PI
Rubix:110A9490
Manufacturer :537972
EAN:4052568174965

Documents
Product details : FESTO 537972 SOLENOID VALVE VMPA2-M1H-M-S-G1/8-PI
Solenoid valve VMPA2-M1H-M-S-G1/8-PI For valve terminal MPA-S. Valve function=5/2 monostable, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=700 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 372 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 670 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
£ 170.42 excl. VAT
/ Each
£ 204.50 incl. VAT
- Delivery usually within ( 16 ) days