FESTO 537970 SOLENOID VALVE VMPA2-M1H-H-G1/8-PI
VMPA directional control valve
See technical informationSee documentsReferences
Festo:VMPA2-M1H-H-G1/8-PI
Rubix:110A9488
Manufacturer :537970
EAN:4052568174941

Technical specifications
| Type | vmpa universal directional control valve |
|---|---|
| Type of coupling | g1/8 |
| Body material | aluminium |
Documents
Product details : FESTO 537970 SOLENOID VALVE VMPA2-M1H-H-G1/8-PI
solenoid valve VMPA2-M1H-H-G1/8-PI For valve terminal MPA-S. Valve function=2x3/2 open/closed, monostable, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=560 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
| Type | vmpa universal directional control valve |
|---|---|
| Type of coupling | g1/8 |
| Body material | aluminium |
| Voltage | 24 V |
| Connection | g1/8 |
| Min. Operation temperature | -5 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | 3 bar |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 204.73 excl. VAT
/ Each
£ 245.68 incl. VAT
- Usually arrives within 14 working days