FESTO 8023542 SOLENOID VALVE

VMPA valve

See technical informationSee documents

References

Festo:VMPA14-M1H-J-G1/8-PI
Rubix:391A8171
Manufacturer :8023542
EAN:4052568278571
brand logo

Technical specifications

Type5/2-way, bistable solenoid valve
Type of couplingm8x1, 4-pin electrical connector
Body materialaluminium
See all Specifications

Documents

Product details : FESTO 8023542 SOLENOID VALVE


solenoid valve VMPA14-M1H-J-G1/8-PI Valve function=5/2 bistable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=590 l/min, Operating pressure=3 - 8 bar
solenoid valve

Technical specifications


Attributes
Type5/2-way, bistable solenoid valve
Type of couplingm8x1, 4-pin electrical connector
Body materialaluminium
Voltage24 V
Connectiong1/8
Min. Operation temperature-5 °C
Max. Operation temperature50 °C
Min. service pressure 3 bar
Max. service pressure8 bar
£ 190.05 excl. VAT
/ Each
£ 228.06 incl. VAT
  • Delivery usually within ( 16 ) days